
3/16. X 1200 ft. Twisted Premium Nylon Rope Reel
Mfr # 20
Zoro # G713173678
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Rope Material
Nylon
Rope Length
10 in
Color
White
Width
9 in
Includes
Twisted Premium Nylon Rope Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20
Zoro #
G713173678
UPC #
35283000201
Country of Origin
United States
Dimensions
Rope Length
10 in
Width
9 in
Details
Rope Material
Nylon
Color
White
Includes
Twisted Premium Nylon Rope Reel
Description
Our Premium Nylon Rope is made with 100% nylon fiber. Nylon is will stretch to absorb shocks and has a high break strength. It is ideal for use as an anchor rope, mooring line, or for other general purpose applications.
- •Nylon is a high strength, high stretch, shock absorbant rope
- •Mildew and chemical resistant
- •Ideal for use as an anchor or mooring line
- •Working Load 110 lbs
- •Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.