3/16. x 2800 ft. Ply 850 T Poly Twine 10 lbs. Tube

  • Mfr # 40-315

  • Zoro # G413173435


product price:  $45.25
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-315
Zoro #
G413173435
UPC #
35283403156
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Polypropylene
Color
White

Description

A tough and affordable twine that rivals the strength and durability of nylon and polyester for a fraction of the cost. Poly twine is a strong, durable and economical twine that can be used for endless uses. This product comes an easy to use draw from center box.


  • •10 lbs. draw from center box dispenser
  • •2800 ft. per box
  • •White twine
  • •72 lbs. working load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.