Zoro Homepage

3/16. x 500 ft. Black Elastic Bungee Shock Cord

  • Mfr # SC-316-500

  • Zoro # G413173787


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Rope Material
Bungee Cord
Rope Length
6 in
Color
Black
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-316-500
Zoro #
G413173787
UPC #
35283316500
Country of Origin
Multiple

Dimensions

Rope Length
6 in
Width
10 in

Details

Rope Material
Bungee Cord
Color
Black

Description

This product is known as shock cord or bungee cord. It will stretch to 100% of its original length. Comes white with black tracers or all black.


  • •Known as bungee cord or shock cord
  • •Stretches to 100% of original length
  • •Rubber core
  • •Color: black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.