Zoro Homepage

3/16. x 500 ft. Solid Braid Polyester Rope

  • Mfr # 47-650

  • Zoro # G413173831


product price: $55.79
/ea

Key Features

Rope Material
Polyester
Rope Length
6 in
Color
White
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-650
Zoro #
G413173831
UPC #
35283476501
Country of Origin
United States

Dimensions

Rope Length
6 in
Width
8 in

Details

Rope Material
Polyester
Color
White

Description

Solid braid polyester is a low stretch, extremely durable, and strong. This cord will not rot or mildew, is abrasion resistant, and is not affected by water, gas, grease, or oil. Ideal for hoists, starter ropes, anchor lines, camping rope, and flagpoles.


  • •Low stretch
  • •Perfect for flagpoles
  • •Strong, durable, and rot and mildew resistant
  • •Working load 124 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.