Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4. Twisted Yellow Polypro Rope 300 ft.

  • Mfr # 80-042

  • Zoro # G413173497


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polypropylene
Rope Length
16 in
Color
Yellow
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-042
Zoro #
G413173497
UPC #
35283800429
Country of Origin
India

Dimensions

Rope Length
16 in
Width
14 in

Details

Rope Material
Polypropylene
Color
Yellow

Description

3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it Rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •Floats in water
  • •Rot and mildew resistant
  • •Color: yellow
  • •Working load 1445 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.