Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4. x 100 ft. California Truck Rope Polypro

  • Mfr # 31-188

  • Zoro # G413173763


product price: $55.99
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Multi
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-188
Zoro #
G413173763
UPC #
35283311888
Country of Origin
India

Dimensions

Rope Length
10 in
Width
10 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Known as California Truck Rope it is black with orange tracers. 3 Strand twisted polypro is an economical rope works well for many jobs. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •California truck rope
  • •Floats in water
  • •Rot and mildew resistant
  • •Black with orange tracers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.