Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8. x 100 ft. Braided Camo Rope

  • Mfr # 98415

  • Zoro # G313173795


product price: $12.53
/ea

Key Features

Rope Material
Polypropylene
Rope Length
13 in
Color
Multi
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98415
Zoro #
G313173795
UPC #
35283984150
Country of Origin
China

Dimensions

Rope Length
13 in
Width
4 in

Details

Rope Material
Polypropylene
Color
Multi

Description

A braided polypropylene with poly core. This is a great utility rope for hundreds of uses for hunters, campers, hikers, homeowners, etc. This is considered a light duty tie down cord.


  • •Useful for a multitude of light duty projects
  • •A great rope for hunters, hikers, campers, or anyone outdoors
  • •Camo color
  • •Light duty cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.