3/8. x 100 ft. California Truck Rope Polypro Black and Orange

  • Mfr # 31-122

  • Zoro # G313173368


product price: $13.99
/ea

Key Features

Rope Material
Polypropylene
Rope Length
7 in
Color
Multi
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-122
Zoro #
G313173368
UPC #
35283311222
Country of Origin
India

Dimensions

Rope Length
7 in
Width
4 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Known as California Truck Rope it is black with orange tracers. 3 Strand twisted polypro is an economical rope works well for many jobs. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •California truck rope
  • •Floats in water
  • •Rot and mildew resistant
  • •Black with orange tracers
  • •Working load 459 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.