Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8. x 100 ft. Solid Braid Multi-Filament Polypropylene Derby Rope Green and White

  • Mfr # 98329

  • Zoro # G313173399


product price: $26.15
/ea

Key Features

Rope Material
Polypropylene
Rope Length
7 in
Color
Multi
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98329
Zoro #
G313173399
UPC #
35283983290
Country of Origin
China

Dimensions

Rope Length
7 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Multi

Description

Derby rope is a solid braid multifilament polypropylene rope. It is a soft, low stretch, knots easily, and is rot and mildew resistant. Derby rope is commonly used as halter rope and pool rope.


  • •Soft and knots easily
  • •Available in many colors and combinations
  • •Floats in water
  • •Rot and mildew resistant
  • •Working load 250 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.