Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8. x 300 ft. Buffalo Twisted Polypro Rope Yellow

  • Mfr # 80-026

  • Zoro # G413173701


product price: $37.15
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Yellow
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-026
Zoro #
G413173701
UPC #
35283800269
Country of Origin
India

Dimensions

Rope Length
10 in
Width
6.5 in

Details

Rope Material
Polypropylene
Color
Yellow

Description

3 Strand twisted polypro is an economical rope works well for many jobs. Polypro comes a highly visible yellow color. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •High visibility
  • •Floats in water
  • •Rot and mildew resistant
  • •Color: yellow
  • •Working load 459 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.