Zoro Homepage

3/8. x 50 ft. Braided Camo Rope

  • Mfr # 98405

  • Zoro # G013173415


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Rope Material
Polypropylene
Rope Length
12 in
Color
Multi
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98405
Zoro #
G013173415
UPC #
35283984051
Country of Origin
China

Dimensions

Rope Length
12 in
Width
3 in

Details

Rope Material
Polypropylene
Color
Multi

Description

A braided polypropylene with poly core. This is a great utility rope for hundreds of uses for hunters, campers, hikers, homeowners, etc.


  • •Usefull for a mulitude of light duty projects
  • •A great rope for hunters, hikers, campers or anyone outdoors
  • •Camo color
  • •Light duty cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.