
3/8. x 50 ft. Braided Utility Rope
Mfr # 9901
Zoro # G313173351
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Rope Material
Polypropylene
Rope Length
8 in
Color
Multi
Width
3 in
Includes
Braided Utility Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9901
Zoro #
G313173351
UPC #
35283099014
Country of Origin
China
Dimensions
Rope Length
8 in
Width
3 in
Details
Rope Material
Polypropylene
Color
Multi
Includes
Braided Utility Rope
Description
A braided polypropylene with poly core. This is a great utility rope for hundreds of uses for hunters, campers, hikers, homeowners, etc. They come assorted colors with tracers. There is red, blue, green and yellow. You will not be able to choose the color.
- •Usefull for a mulitude of light duty projects
- •A great rope for hunters, hikers, campers or anyone outdoors
- •Assorted colors
- •Light duty cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.