Zoro Homepage

3/8. x 600 ft. Samson 2-in-1 Super Strong Double Braid Nylon Rope

  • Mfr # 50-003

  • Zoro # G313173528


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Nylon
Rope Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-003
Zoro #
G313173528
UPC #
35283500039
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Nylon
Color
White

Description

Super Strong is a firm but flexible double braid of high-tenacity nylon fiber treated with Pro-Gard marine finish, which maximizes wet wear life and strength. This rope is great for mooring and dock lines. It is made by Samson Rope, a premium manufacture thedustry.


  • •Great for use as anchor or dock line
  • •Excellent shock absorbtion
  • •Working load 980 lbs.
  • •Rot and mildew resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.