
3/8. x 600 ft. Twisted Polypropylene Rope Reel
Mfr # 475
Zoro # G513173274
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Rope Material
Polypropylene
Rope Length
10 in
Color
Multi
Width
12 in
Includes
Twisted Polypropylene Rope Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475
Zoro #
G513173274
UPC #
35283004759
Country of Origin
India
Dimensions
Rope Length
10 in
Width
12 in
Details
Rope Material
Polypropylene
Color
Multi
Includes
Twisted Polypropylene Rope Reel
Description
3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it Rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.
- •Floats in water
- •Rot and mildew resistant
- •Color: yellow
- •Working load 459 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.