
3/8. X 600 ft. Twisted Premium Nylon Rope Reel
Mfr # 422
Zoro # G713173623
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Rope Material
Nylon
Rope Length
10 in
Color
White
Width
12 in
Includes
Twisted Premium Nylon Rope Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422
Zoro #
G713173623
UPC #
35283004223
Country of Origin
United States
Dimensions
Rope Length
10 in
Width
12 in
Details
Rope Material
Nylon
Color
White
Includes
Twisted Premium Nylon Rope Reel
Description
Our Premium Nylon Rope is made with 100% nylon fiber. Nylon is will stretch to absorb shocks and has a high break strength. It is ideal for use as an anchor rope, mooring line, or for other general purpose applications.
- •Nylon is a high strength, high stretch, shock absorbant rope
- •Mildew and chemical resistant
- •Ideal for use as an anchor or mooring line
- •Working Load 407 lbs
- •Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.