4-Ply 9600 ft. 2 lb. Twine Cone Variegated Blue and White

  • Mfr # 07-043

  • Zoro # G713173593


product price: $15.69
/ea

Key Features

Rope Material
Polyester
Rope Length
5.5 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-043
Zoro #
G713173593
UPC #
35283070433
Country of Origin
United States

Dimensions

Rope Length
5.5 in
Width
7 in

Details

Rope Material
Polyester
Color
White

Description

Our variegated cotton twine or bakery twine is made from a blend of cotton and polyester fibers. The variegated twine has one blue strand and 3 white strands. This twine is used as a bakery twine and can be used for many craft projects. This is the same twine the sells for 10x as much per foot.


  • •Bakery twine
  • •Cotton/polyester twine
  • •Great for crafts and bundling
  • •Break strength 8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.