Zoro Homepage

40 ft. x 40 ft. Buffalo Blue Poly Tarp

  • Mfr # 04040

  • Zoro # G613173426


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Plastic
Tarp Finished Length
16 in
Tarp Finished Width
7 in
Includes
Buffalo Blue Poly Tarp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04040
Zoro #
G613173426
UPC #
35283040405
Country of Origin
Multiple

Dimensions

Tarp Finished Length
16 in
Tarp Finished Width
7 in
Depth
20 in

Details

Color
Blue
Tarp Material
Plastic
Includes
Buffalo Blue Poly Tarp

Description

A good lightweight poly tarp a deep blue color. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 ft. and seams are welded. The mesh is 8 x 8/sq.. with a weight of 2.42 oz. sq. yds. and thickness of .004. This tarp can be used as protection for boats, cars or motor vehicles, emergency roof cover, drop clothes, or any application where a lightweight, waterproof cover is needed.


  • •4 mil and 8 x 8 weave
  • •2.42 oz. per sq. yds.
  • •Woven and laminated polypropylene
  • •Aluminum grommets every 3 ft.
  • •Waterproof and UV protection
  • •Blue color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.