Zoro Homepage

50 ft. Paracord Display Hank

  • Mfr # 79-599

  • Zoro # G413173459


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Nylon
Rope Length
10 in
Color
Multi
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-599
Zoro #
G413173459
UPC #
35283795992
Country of Origin
China

Dimensions

Rope Length
10 in
Width
7 in

Details

Rope Material
Nylon
Color
Multi

Description

A 35-Pack display of paracord 50 ft. hanks. The displaycludes colors such as olive drab, desert tan, kelly green, red, yellow, royal blue, and orange. Colors the display may vary. A smooth, strong cord that is great for camping, hiking, survival bracelets and more.


  • •Smooth, strong cord
  • •Perfect for bracelets
  • •Knots easily
  • •Break strength 300 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.