Zoro Homepage

5/16. x 1000 ft. Solid Braid Polyester Rope

  • Mfr # 294-100-70

  • Zoro # G113173438


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
13 in
Color
White
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-100-70
Zoro #
G113173438
UPC #
35283294181
Country of Origin
Multiple

Dimensions

Rope Length
13 in
Width
13 in

Details

Rope Material
Polyester
Color
White

Description

Solid braid polyester is a low stretch, extremely durable, and strong. This cord will not rot or mildew, is abrasion resistant, and is not affected by water, gas, grease, or oil. Ideal for hoists, starter ropes, anchor lines, camping rope, and flagpoles.


  • •Low stretch
  • •Perfect for flagpoles
  • •Strong, durable, and rot and mildew resistant
  • •Working load 272 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.