
5/16. x 600 ft. Black Twisted Polyrpo Rope
Mfr # 244
Zoro # G313173344
product price: $57.29
/eaKey Features
Rope Material
Polypropylene
Rope Length
10 in
Color
Black
Width
9 in
Includes
Black Twisted Polypro Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244
Zoro #
G313173344
UPC #
35283002441
Country of Origin
Multiple
Dimensions
Rope Length
10 in
Width
9 in
Details
Rope Material
Polypropylene
Color
Black
Includes
Black Twisted Polypro Rope
Description
3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.
- •Floats in water
- •Rot and mildew resistant
- •Color: black
- •Working load 323 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.