Zoro Homepage

5/16. x 600 ft. Twisted Polypro Rope Brown

  • Mfr # 43715

  • Zoro # G413173602


product price: $46.15
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43715
Zoro #
G413173602
UPC #
35283437151
Country of Origin
India

Dimensions

Rope Length
10 in
Width
9.5 in

Details

Rope Material
Polypropylene
Color
Brown

Description

3 Strand twisted polypro is an economical rope works well for many jobs. Brown polypro is sometimes used to look like manila rope. It floats, does not stretch, and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •High visibility
  • •Floats in water
  • •Rot and mildew resistant
  • •Color: brown
  • •Working load 323 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.