Zoro Homepage

5/16. X 600 ft. Twisted Premium Nylon Rope Reel

  • Mfr # 272

  • Zoro # G213173543


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Nylon
Rope Length
10 in
Color
White
Width
9 in
Includes
Twisted Premium Nylon Rope Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272
Zoro #
G213173543
UPC #
35283002724
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Nylon
Color
White
Includes
Twisted Premium Nylon Rope Reel

Description

Our Premium Nylon Rope is made with 100% nylon fiber. Nylon is will stretch to absorb shocks and has a high break strength. It is ideal for use as an anchor rope, mooring line, or for other general purpose applications.


  • •Nylon is a high strength, high stretch, shock absorbant rope
  • •Mildew and chemical resistant
  • •Ideal for use as an anchor or mooring line
  • •Working Load 280 lbs
  • •Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.