Zoro Homepage

5/32. x 500 ft. Solid Braid Nylon Rope Spool

  • Mfr # 44-058

  • Zoro # G113173452


product price: $40.49
/ea

Key Features

Rope Material
Nylon
Rope Length
6 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-058
Zoro #
G113173452
UPC #
35283440588
Country of Origin
Multiple

Dimensions

Rope Length
6 in
Width
7 in

Details

Rope Material
Nylon
Color
White

Description

Solid Braid nylon is a great all-purpose rope. Nylon is a rot and mildew resistant, strong, durable, and UV resistant. Solid braid nylon will not unravel when cut compared to twisted rope. There are limited used for solid braid nylon such as flagpoles, clotheslines, starter cords, crafts, tie downs, etc.


  • •Rot and mildew resistant
  • •Strong and durable
  • •A great all around rope
  • •Working load 89 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.