Zoro Homepage

5/8. x 100 ft. Life Line with Double Locking Hook one end

  • Mfr # 1123

  • Zoro # G613173341


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
14 in
Color
White
Width
10 in
Includes
Life Line with Double Locking Hook one end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123
Zoro #
G613173341
UPC #
35283011238
Country of Origin
United States

Dimensions

Rope Length
14 in
Width
10 in

Details

Rope Material
Polyester
Color
White
Includes
Life Line with Double Locking Hook one end

Description

Life Lines are fall protection rope to be used with a harness. Meets OSHA requirements. The rope is made from a polydacron combo rope with a double locking hook on one end.


  • •Fall protection rope
  • •Use with harness
  • •Double locking hook 1 end
  • •Working load 1359 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.