Zoro Homepage

5/8. X 50 ft. Life Line with Double Locking Hook one end

  • Mfr # 1121

  • Zoro # G713173821


product price: $63.25
/ea

Key Features

Rope Material
Polyester
Rope Length
14 in
Width
8 in
Includes
Life Line with Double Locking Hook one end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121
Zoro #
G713173821
UPC #
35283011214
Country of Origin
United States

Dimensions

Rope Length
14 in
Width
8 in

Details

Rope Material
Polyester
Includes
Life Line with Double Locking Hook one end

Description

Life Lines are fall protection rope to be used with a harness. Meets OSHA requirements. The rope is made from a polydacron combo rope with a double locking hook on one end.


  • •Fall protection rope
  • •Use with harness
  • •Double locking hook one end
  • •Working Load 1359 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.