Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8. x 600 ft. Samson Stable Braid Double Braid Polyester Rope

  • Mfr # 49-006

  • Zoro # G013173675


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
18 in
Color
White
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-006
Zoro #
G013173675
UPC #
35283490064
Country of Origin
United States

Dimensions

Rope Length
18 in
Width
16 in

Details

Rope Material
Polyester
Color
White

Description

A firm, polyester, double braided rope with high strength, low stretch, and excellent resistance to wear. The rope is made by Samson Rope who are 1 of the highest quality manufacturers thedustry. This rope can be spliced. A great rope for utility work, boating, and more.


  • •Highest quality Samson rope
  • •Low stretch, high strength
  • •Working load 3260 lbs.
  • •Great rope for utility and pulling applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.