Zoro Homepage

5/8. x 75 ft. Life Line With Double Locking Hook 1 End

  • Mfr # 1122

  • Zoro # G913173805


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
14 in
Color
White
Width
9 in
Includes
Life Line With Double Locking Hook 1 End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122
Zoro #
G913173805
UPC #
35283011221
Country of Origin
United States

Dimensions

Rope Length
14 in
Width
9 in

Details

Rope Material
Polyester
Color
White
Includes
Life Line With Double Locking Hook 1 End

Description

Life Lines are fall protection rope to be used with a harness. Meets OSHA requirements. The rope is made from a polydacron combo rope with a double locking hook on 1-end.


  • •Fall protection rope
  • •Use with harness
  • •Double locking hook 1-end
  • •Working load 1359 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.