Zoro Homepage

7/32. x 150 ft. Evandale Cotton Clothesline Hank

  • Mfr # 43-076

  • Zoro # G913173720


product price: $12.79
/ea

Key Features

Rope Material
Polyester
Rope Length
3 in
Color
White
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-076
Zoro #
G913173720
UPC #
35283430763
Country of Origin
China

Dimensions

Rope Length
3 in
Width
2.5 in

Details

Rope Material
Polyester
Color
White

Description

Our bestselling cotton clothesline. This is a good quality cotton clothesline with a synthetic core. A solid braid rope that will stand up to the weather. Use with our clothesline pulleys, tighteners, and separators to make a great clothesline system.


  • •Cotton cover with synthetic core
  • •Our bestselling cotton clothesline
  • •Solid braid construction
  • •Working load 56 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.