Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft. x 10 ft. Black/Green Contractor Grade Value Poly Tarp

  • Mfr # G0810

  • Zoro # G113173674


product price: $13.15
/ea

Key Features

Color
Green/Black
Tarp Material
Plastic
Tarp Finished Length
16 in
Tarp Finished Width
.55 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0810
Zoro #
G113173674
UPC #
35283408106
Country of Origin
Multiple

Dimensions

Tarp Finished Length
16 in
Tarp Finished Width
.55 in
Depth
20 in

Details

Color
Green/Black
Tarp Material
Plastic

Description

A heavy-duty poly tarp that is dark green on one side and black on the other, this tarp is built to last and provide multiple years of use. It is a 12 x 12 weave and weighs 4.84 oz. per square yard. The tarp is laminated on both sides with cord reinforcement on all sides. Rust resistant grommets are provided every 3 ft. and the seams are welded for extra durability. This tarp can be used as protection for boats, cars or motor vehicles, an emergency roof cover, drop cloth or any application where a lightweight, waterproof cover is needed.


  • •Dark green on one side and black on other side
  • •Heavy-duty contractor grade material
  • •4.84 oz. per sq. yds.
  • •Aluminum grommets every 2 ft.
  • •8 mil thickness
  • •Heavy Duty tarp can last multiple seasons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.