Zoro Homepage

Black Mono Poly Tree 950 ft.

  • Mfr # 33-358

  • Zoro # G113173520


product price: $13.39
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
Black
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-358
Zoro #
G113173520
UPC #
35283333583
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
9 in

Details

Rope Material
Polypropylene
Color
Black

Description

Pro-Lok Tree Rope is constructed of parallel untwisted filaments bound together with a spiral wrap, producing a single-ply tree rope that is smooth, highly flexible, and very strong. It allows the tree rope to flatten out against the branches, preventing damage to the bark and limbs. Pro-Lok Tree Rope is a more economical than natural fiber tree rope on a cost-per-foot basis, will not rot or mildew, and is UV stabilized to withstand extended exposure to sunlight.


  • •Tensile strength 703 lbs.
  • •Tensile strength 703 lbs.
  • •Tensile strength 703 lbs.
  • •Draw from center tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.