Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 ft x 60 ft Tarp, Deep Blue

  • Mfr # 4060

  • Zoro # G803949299


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Deep Blue
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060
Zoro #
G803949299
UPC #
035283040603
Country of Origin
China

Dimensions

Finished Size
40 ft x 60 ft
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft

Details

Color
Deep Blue
Item
Tarp

Description

A good lightweight poly tarp in a deep blue color. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 feet and seams are welded. The mesh is 8 x 8/sq with a weight of 2.42 oz, yard and thickness of 0.004. This tarp can be used as protection for boats with cars or motor vehicles with emergency roof cover with drop clothes with or any application where a lightweight with waterproof cover is needed.
  • Color: Blue.
  • 4 mil and 8x8 weave.
  • 2.42 oz. per square yard.
  • Woven and laminated polypropylene.
  • Aluminum grommets every 3 feet.
  • Waterproof and UV protection.
  • Cut size: 40' X 60'.
  • Dimensions: 20"L x 16"H x 11"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.