Zoro Homepage

50 ft x 100 ft Tarp, Blue

  • Mfr # 5100

  • Zoro # G403949255


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
50 ft
Tarp Finished Width
100 ft
Fabric Weight
2.42 oz/sq yd
Grommet Material
Aluminum
Cut Size
50 x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100
Zoro #
G403949255
UPC #
035283051005
Country of Origin
China

Dimensions

Finished Size
50 ft x 100 ft
Tarp Finished Length
50 ft
Tarp Finished Width
100 ft
Cut Size
50 x 100 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.42 oz/sq yd
Grommet Material
Aluminum

Description

A good lightweight poly tarp in a deep blue color. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 feet and seams are welded. The mesh is 8 x 8/sq with a weight of 2.42 oz, yard and thickness of 0.004. This tarp can be used as protection for boats with cars or motor vehicles with emergency roof cover with drop clothes with or any application where a lightweight with waterproof cover is needed.
  • Color: Blue.
  • 4 mil and 8x8 weave.
  • 2.42 oz. per square yard.
  • Woven and laminated polypropylene.
  • Aluminum grommets every 3 feet.
  • Waterproof and UV protection.
  • Cut size: 50' X 100'.
  • Dimensions: 30"L x 22"H x 13"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.