Zoro Homepage

Heavy Duty Tarp, Black/Green

  • Mfr # G1620

  • Zoro # G403949330


product price: $55.85
/ea

Key Features

Color
Black/Green
Tarp Strength
Heavy Duty
Grommet Material
Aluminum
Grommet Spacing
36 in
Cut Size
16 x 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1620
Zoro #
G403949330
UPC #
35283416200
Country of Origin
China

Dimensions

Cut Size
16 x 20 ft

Details

Color
Black/Green
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
36 in

Description

A heavy duty poly tarp that is dark green one side and black the other side. This tarp is built to last and provide multiple years of use. It is a 12 x 12 weave and 4.84 oz. per square yard. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 feet and seams are welded. This tarp can be used as protection for boats, cars or motor vehicles, emergency roof cover, drop clothes, or any application where a lightweight, waterproof cover is needed.
  • Color: Black and Green.
  • Dark Green one side, Black other side.
  • Heavy Duty Contractor Grade.
  • 4.84 oz. per square yard.
  • Aluminum grommets every 3 feet.
  • Waterproof and UV protection.
  • Cut Size: 16' X 20'.
  • Dimensions: 20"L x 16"H x 2.2"W.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.