T.W. Evans Cordage 07-168 16 Poly Cotton Twine with .5 Pound Ball with 600 ft.

  • Mfr # 07-168

  • Zoro # G103728471


product price:  $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-168
Zoro #
G103728471
UPC #
035283071683
Country of Origin
United States

Description

Our cotton wrapping twine is made from a blend of cotton and polyester fibers. This is a great twine for bundling just about anything. The twine gets increasingly stronger the more plies in the twine and it knots easily. This item is Made in the USA.
  • Knots easily.
  • Cotton/Polyester twine.
  • Great for crafts and bundling.
  • Made in the USA.
  • Size: 600'.
  • Dimensions: 4"L x 4"H x 3"W.
  • Break Strength 34 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.