T.W. Evans Cordage 13-609 6 Poly 28 Jute Twine 231 ft. Tube

  • Mfr # 13-609

  • Zoro # G603728568


product price:  $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-609
Zoro #
G603728568
UPC #
035283136092
Country of Origin
China

Description

Jute is a natural fiber twine. It is known for its soft, pliable qualities which make is good for tying plants and as a household tying twine. Jute is used where strength is not a factor.
  • Shape: Tube.
  • Natural fiber twine.
  • Soft and pliable.
  • Good for tying plants and as a household twine.
  • Not used where strength is a factor.
  • Size: 231'.
  • Dimensions: 4"L x 4"H x 3.5"W.
  • Break Strength 180 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.