Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 1 x 500 ft. Braided Nylon Mason Fluorescent Yellow

  • Mfr # 12-532

  • Zoro # G213173406


product price: $10.45
/ea

Key Features

Rope Material
Nylon
Rope Length
2.25 in
Color
Yellow
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-532
Zoro #
G213173406
UPC #
35283125324
Country of Origin
Peru

Dimensions

Rope Length
2.25 in
Width
6 in

Details

Rope Material
Nylon
Color
Yellow

Description

This is a 100% mason line. Braided nylon will not unravel like the twisted nylon. This twine is strong, rot and mildew resistant, and abrasion resistant. It can be used as a chalk like, fishing line net repairs, and many other uses.


  • •Strong and durable
  • •Rot and mildew resistant
  • •Used as chalk line, fishing line, net repairs, etc.
  • •100% nylon fiber
  • •Break strength 120 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.