
No. 10 - 5/16. Black Sash Cord Theater Cord 100 ft. Hank
Mfr # 63-100-05
Zoro # G913173331
product price: $27.29
/eaKey Features
Rope Material
Cotton
Rope Length
12 in
Color
Black
Width
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-100-05
Zoro #
G913173331
UPC #
35283631054
Country of Origin
United States
Dimensions
Rope Length
12 in
Width
4 in
Details
Rope Material
Cotton
Color
Black
Description
A black spun polyester cord with synthetic core. Sold as a theater cord, but has many other uses where a black cord is needed. This cord is easy to work with and holds a knot.
- •Working load 108 lbs.
- •Theater cord
- •Black
- •Holds a knot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.