Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10 - 5/16. Samson Aetna Sash Cord 100 ft. Hank

  • Mfr # 021-100-05

  • Zoro # G313173306


product price: $34.15
/ea

Key Features

Rope Material
Cotton
Rope Length
13 in
Color
White
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-100-05
Zoro #
G313173306
UPC #
30213211054
Country of Origin
India

Dimensions

Rope Length
13 in
Width
5 in

Details

Rope Material
Cotton
Color
White

Description

Aetna Sash Cord is a balanced,terlocked, solid braid that retains its smooth, round construction for excellent performance. It is polished to resist rot, mildew, and wear. A great cord for window sash repair.


  • •Cotton cover with synthetic core
  • •Polished to resisted rot
  • •Great for window sash and clothesline
  • •Working load 150 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.