Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10 - 5/16. Solid Braid Nylon Rope 100 ft. Hank

  • Mfr # 266-100-05

  • Zoro # G913173362


product price: $22.15
/ea

Key Features

Rope Material
Nylon
Rope Length
12 in
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266-100-05
Zoro #
G913173362
UPC #
35283266102
Country of Origin
Multiple

Dimensions

Rope Length
12 in
Width
4 in

Details

Rope Material
Nylon
Color
White

Description

Solid Braid nylon a is great all purpose rope. Nylon is a Rot and mildew resistant, strong, durable and UV resistant. Solid braid nylon will not unravel when cut compared to twisted rope. There are unlimited uses for solid braid nylon such as flagpoles, clotheslines, starter cords, crafts, tie downs, etc.


  • •Rot and mildew resistant
  • •Strong and durable
  • •A great all around rope
  • •Will not unravel when cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.