No. 12 3/8. Black Sash Cord Theater Cord 600 ft.

  • Mfr # 63-120

  • Zoro # G913173645


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Cotton
Rope Length
12 in
Color
Black
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-120
Zoro #
G913173645
UPC #
35283631207
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
11 in

Details

Rope Material
Cotton
Color
Black

Description

A black spun polyester cord with synthetic core. Sold as a theater cord, but has many other uses where a black cord is needed. This cord is easy to work with and holds a knot.


  • •Made from black spun polyester for a soft feel
  • •Theater cord
  • •Working load 144 lbs.
  • •Holds a knot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.