Zoro Homepage

No. 12 - 3/8. x 50 ft. Yellow Hollow Braid Polypro Rope

  • Mfr # 27-425

  • Zoro # G513173595


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Rope Material
Polypropylene
Rope Length
3 in
Color
Yellow
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-425
Zoro #
G513173595
UPC #
35283274251
Country of Origin
Multiple

Dimensions

Rope Length
3 in
Width
8 in

Details

Rope Material
Polypropylene
Color
Yellow

Description

Hollow Braid Polypro rope is an economical rope that is easy to splice. This is a common rope used for ski tow ropes and other small marine applications.


  • •Easy to splice
  • •Floats in water
  • •Color: yellow
  • •Working load 144 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.