Zoro Homepage

No. 16 - 1/2. SOLID BRAID NYLON ROPE 50 ft. HANK.

  • Mfr # 44-165

  • Zoro # G813173707


product price: $24.99
/ea

Key Features

Rope Material
Nylon
Rope Length
10 in
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-165
Zoro #
G813173707
UPC #
35283441653
Country of Origin
China

Dimensions

Rope Length
10 in
Width
6 in

Details

Rope Material
Nylon
Color
White

Description

Solid Braid nylon a is great all purpose rope. Nylon is a rot and mildew resistant, strong, durable and UV resistant. Solid braid nylon will not unravel when cut compared to twisted rope. There are unlimited uses for solid braid nylon such as flagpoles, clotheslines, starter cords, crafts, tie downs, etc.


  • •Rot and Mildew resistant
  • •Strong and Durable
  • •A great all around rope
  • •Will not unravel when cut
  • •Workling Load 680 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.