No. 28 3-Ply Jute Twine 10 lb. Tube

  • Mfr # 13-310

  • Zoro # G513173762


product price: $28.43
/ea

Key Features

Rope Material
Jute
Rope Length
8.5 in
Color
Brown
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-310
Zoro #
G513173762
UPC #
35283133107
Country of Origin
India

Dimensions

Rope Length
8.5 in
Width
10 in

Details

Rope Material
Jute
Color
Brown

Description

Jute is a natural fiber twine. It is known for its soft, pliable qualities which make is good for tying plants and as a household tying twine. Jute is used where strength is not a factor.


  • •Natural fiber twine
  • •Soft and pliable
  • •Good for tying plants and as a household twine
  • •Not used where strength is a factor
  • •Break strength 84 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.