No. 36 x 950 ft. Polished Beef 1 lb. Cotton Twine Tube

  • Mfr # 09-361

  • Zoro # G713173654


product price:  $14.99
/ea

Key Features

Rope Material
Polyester
Rope Length
4 in
Color
White
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09-361
Zoro #
G713173654
UPC #
35283093616
Country of Origin
United States

Dimensions

Rope Length
4 in
Width
5 in

Details

Rope Material
Polyester
Color
White

Description

This is a true polished cotton beef twine made for tying meats. It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer. The result is a smooth tying twine that does not flare or unravel when cut.


  • •Meat tying twine
  • •Smooth finish
  • •Approved for use with food
  • •Break strength 48 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.