No. 4-1/2 x 950 ft. Polished Beef 2 lb. Cotton Twine Tube

  • Mfr # 09-452

  • Zoro # G913173676


product price:  $25.55
/ea

Key Features

Rope Material
Polyester
Rope Length
4 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-452
Zoro #
G913173676
UPC #
35283094521
Country of Origin
United States

Dimensions

Rope Length
4 in
Width
7 in

Details

Rope Material
Polyester
Color
White

Description

This is a true polished cotton beef twine made for tying meats. It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer. The result is a smooth tying twine that does not flare or unravel when cut.


  • •Meat tying twine
  • •Smooth finish
  • •Approved for use with food
  • •Break strength 90 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.