Zoro Homepage

No. 4 1/8. x 250 ft. Nylon Starter Cord

  • Mfr # 255-040-84

  • Zoro # G613173532


product price: $19.69
/ea

Key Features

Rope Material
Nylon
Rope Length
6 in
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-040-84
Zoro #
G613173532
UPC #
35283255489
Country of Origin
United States

Dimensions

Rope Length
6 in
Width
4 in

Details

Rope Material
Nylon
Color
White

Description

A stable, durable hard lay nylon starter cord built to meet the requirements of Briggs & Stratton specifications. This is a much stiffer cord than regular solid braid nylon which will recoil better. It is made of 100% nylon fiber.


  • •Hard lay nylon
  • •100% nylon fiber
  • •Break strength 400 lbs.
  • •Working load 80 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.