No. 4 1/8. x 600 ft. Duck Cotton Shade Cord Spool

  • Mfr # 34-4404D-6

  • Zoro # G013173279


product price: $33.79
/ea

Key Features

Rope Material
Jute
Rope Length
7 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-4404D-6
Zoro #
G013173279
UPC #
35283404160
Country of Origin
United States

Dimensions

Rope Length
7 in
Width
8 in

Details

Rope Material
Jute
Color
White

Description

A 1/8. cotton sash cord know as shade cord, theater cord, or trick line. It is a cotton cover with a polyester core for strength. This items comes either a glazed or unglazed.


  • •Theater cord or trick line
  • •Cotton cover with polyester core for strength
  • •Solid braid construction
  • •Break strength 90 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.