No. 48 300 ft. Cotton Mason Line Seine Twine Ball

  • Mfr # 02-489

  • Zoro # G613173440


product price:  $12.59
/ea

Key Features

Rope Material
Polyester
Rope Length
4.5 in
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-489
Zoro #
G613173440
UPC #
35283024894
Country of Origin
United States

Dimensions

Rope Length
4.5 in
Width
4 in

Details

Rope Material
Polyester
Color
White

Description

Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line, mason line, tying twine, craft, knotwork, nautical bracelets, etc.


  • •3 strand cable cotton twine
  • •Used for chalk line, mason line, crafts, knotwork
  • •Shrink wrapped and labelled
  • •Break strength 96 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.