Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 5 12-Ply 8000 ft. Cotton Twine Cone

  • Mfr # 07-125

  • Zoro # G913173768


product price: $29.49
/ea

Key Features

Rope Material
Polyester
Rope Length
8 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-125
Zoro #
G913173768
UPC #
35283071256
Country of Origin
United States

Dimensions

Rope Length
8 in
Width
9 in

Details

Rope Material
Polyester
Color
White

Description

Our cotton wrapping twine is made from a blend of cotton and polyester fibers. This is a great twine for bundling just about anything. The twine getscreasingly stronger the more plies the twine and it knots easily. 5 lb. cones come with red ends at the end of the cone for tying machines.


  • •Knots easily
  • •Cotton/polyester twine
  • •Can be used in tying machines
  • •Break strength 26 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.