Shop T.W. EVANS CORDAGE CO.
See all product information
Create Account
No. 6 3/16. x 1200 ft. Buffalo Cotton Sash Cord Spool
- Mfr # 46-067
- Zoro # G813173349
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Rope Material
Polyester
Rope Length
11 in
Color
White
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46-067
- Zoro #
- G813173349
- UPC #
- 35283460678
- Country of Origin
- Multiple
Dimensions
- Rope Length
- 11 in
- Width
- 10 in
Details
- Rope Material
- Polyester
- Color
- White
Description
Our most popular cotton sash cord. Cotton sash cord has a high quality, thick cotton cover with a polished smooth finish. There is a synthetic core to reduce stretch and add strength. Cotton sash cord is the upgrade from a clothesline and when used as a clothesline will last many years. This cord can be used as sash cords windows. The typical thickness is 1/4.
- •Thick cotton cover and synthetic core
- •Makes a great clothesline rope
- •1/4 in. is typical window sash size
- •Working load 105 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.